M12™ Cordless 12V Reciprocating Saw 2 Tool Kit

Part #M249122  |  Item #3794687  |  Manufacturer Part #2491-22

$199.99 EACH

Volts:

12V

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • M12™ 1/4 in. hex impact driver delivers best-in-class 850 in-lbs. of torque at only 2.3 lbs., and 0-2000 RPM for fast driving
  • M12™ Hackzall® reciprocating saw delivers 0-3000 SPM at only 2.6 lbs. and 11 in. for quick cutting in tight spaces
  • M12 Hackzall® reciprocating saw is able to accept any reciprocating saw blade as well as it's own line of Hackzall® blades
  • Convenient carrying case for all parts and accessories

Specifications

AMP: 1.4

Application: Cutting

Bare Tool or Kit: Tool Kit

Battery Type: Lithium-ion

Collection: M12™

Color Finish: Black, Red

Color Finish Category: Blacks

Corded Cordless: Cordless

Depth: 5-1/5 in

Height: 19-21/100 in

Length: 5-1/5 in

Number of Tools Included: 2

Power Source: Battery

RPM: 2000

Saw Type: Reciprocating

UL Listed: No

Volts: 12V

Weight: 10

Width: 10-83/100 in