Cordless 12V Reciprocating Saw 4 Tool Kit

You last purchased this on
 
Milwaukee®

M12™ Cordless 12V Reciprocating Saw 4 Tool Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M12™ Cordless 12V Reciprocating Saw 4 Tool Kit

  • Fast #
  • Part #M249924
  • Item #4329585
  • Manufacturer Part #2499-24
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • At only 11 in. and 2.6 lbs., the Hackzall® M12™ cordless lithium-ion RECON saw features a compact and light weight design for superior control and versatility in tight spaces.
  • M12™ copper tubing cutter automatically adjusts to cut 3/8 in. to 1 in. copper tube with only 1-1/2 in. clearance in as little as 3 seconds and up to 200 cuts in one charge
  • M12™ 3/8 in. drill driver delivers 250 in-lbs. of torque in a compact light weight design
  • Compatible chargers: M12™/M18 multi voltage (48-59-1812), M12™ AC/DC (2510-20), M12™ 30 minute (48-59-2401)
  • Compatible batteries: compact 1.5 Ah (48-11-2401), compact 2.0 Ah (48-11-2420), extra capacity 3.0 Ah (48-11-2402), extended capacity 4.0 Ah (48-11-2440)
  • M12™ Work light features a 90-degree rotating head and an integrated magnet for hands-free use in a compact package
  • Requires Certification

Documents


Specifications

Application:
Cutting
Bare Tool or Kit:
Tool Kit
Battery Type:
Lithium-ion
CSA Certified:
Yes
Collection:
M12™
Color Finish Category:
Blacks
Color Finish Name:
Black, Red
Corded Cordless:
Cordless
Depth:
10-83/100 in
ETL Listed:
Yes
Height:
7-11/25 in
Length:
10-83/100 in
Material:
Plastic
Number of Tools Included:
4
Power Source:
Battery
Saw Type:
Reciprocating
UL Listed:
Yes
Volts:
12V
Weight:
13.34 lb
Width:
19-21/100 in