Milwaukee

M12™ Cordless Heated Hand Warmer Only in Camouflage

Part #M232120  |  Manufacturer Part #2321-20

Color/Finish: Realtree Xtra® Camouflage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Upgraded carbon fiber heating elements: distribute heat hands – 3 heat settings
  • Multi-layered fabric technology: actively warms hands and stimulates blood circulation to fingers
  • Powered by the M12™ REDLITHIUM™ battery: up to 6 hours of continuous heat on a single charge
  • Convenient external pocket: provides storage for keys, phone, camera, and more
  • Convenient external pocket provides storage for keys, phone, camera, rattle bag, release aid and more
  • Adjustable buckle strap securely holds hand warmer around waist
  • Water and wind resistant
  • Requires battery and charger

Specifications

Application: Work Gear

Battery Size: 12V

Battery Type: Lithium-ion

Clothing Size: One Size Fits All

Collection: M12™

Color Finish: Realtree Xtra® Camouflage

Color Finish Category: Browns

Material: Plastic

Material Type: Polyester

Power Source: Battery

Volts: 12V

Weight: 1.37