This product requires certification to purchase.

Press Jaw

You last purchased this on
 
Milwaukee®

M12™ Force Logic™ Press Jaw

  • Fast #
  • Part #M49162496
  • Item #9695292
  • Manufacturer Part #49-16-2496
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

M12™ Force Logic™ Press Jaw

  • Fast #
  • Part #M49162496
  • Item #9695292
  • Manufacturer Part #49-16-2496
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1.00
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed for M12™ FORCE LOGIC™ press tool
  • Connect black iron, stainless steel & more
  • More efficient alternative to welding and threading
  • Controlled, flameless steel connections
  • Creates secure joints in one cycle
  • Easy opening jaw designed for one handed use
  • Lightest, in-line design for unrivaled access
  • Durable steel jaws provide outstanding life
  • 2 year warranty
  • Requires Certification

Specifications

Collection:
M12™ Force Logic™
Cutting Capacity:
1/2 in - 1 in
Number of Tools Included:
3
Tool Type:
Press Jaw
UL Listed:
No
Weight:
14.02 lb