1/2 in. 1-Tool Ratchet

You last purchased this on
 
Milwaukee®

M12™ Fuel™ 1/2 in. 1-Tool Ratchet

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M12™ Fuel™ 1/2 in. 1-Tool Ratchet

  • Fast #
  • Part #M255822
  • Item #7629481
  • Manufacturer Part #2558-22
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Low profile head design allows users for more access in tight spaces
  • Delivers 175 RPM for increased productivity
  • Pneumatic ratchet performance with up to 60ft-lbs max torque
  • Variable speed metal trigger provides ultimate control of the tool
  • REDLINK Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating
  • REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery
  • Providing the first brushless ratchet in the industry, the POWERSTATE™ brushless motor delivers up to 2x longer motor life
  • The industry leading FUEL™ technology, a reinforced mechanism and investment cast steel yoke housing provides greater durability for the professional user
  • The LED light illuminates the work area while the on-board fuel gauge displays remaining run time
  • Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
  • Requires Certification

Documents


Specifications

AMP:
2
Application:
Fastening
Battery Type:
REDLITHIUM™
Collection:
M12™ Fuel™
Color Finish Name:
Black, Red
Drive Size:
1/2 in
Length:
11-51/100 in
Material:
Cast Steel, Rubber
Number of Tools Included:
4
Power Source:
Battery, Cordless
RPM:
175
Tool Type:
Ratchet
UL Listed:
Yes
Volts:
12V
Weight:
2.73 lb