Cordless 12V 1/2 in. Hammer Drill

You last purchased this on
 
Milwaukee®

M12 FUEL™ Cordless 12V 1/2 in. Hammer Drill

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M12 FUEL™ Cordless 12V 1/2 in. Hammer Drill

  • Fast #
  • Part #M250420
  • Item #7605987
  • Manufacturer Part #2504-20
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lightest weight in its class for tool belt portability and less fatigue in the work day
  • Most compact in its class for the best access in tight spaces
  • Most capable 12 V hammer drill with the power to perform a wide range of applications
  • 1700 RPMs for faster drilling speeds
  • 350 in-lbs of peak torque
  • E-clutch for consistent repeatability in driving applications
  • 1/2 in. all metal chuck for maximum grip and bit retention
  • Requires Certification

Specifications

Application:
Drilling
Bare Tool or Kit:
Bare Tool
Battery Size:
4AH
Battery Type:
REDLITHIUM™
Chuck Size:
1/2 in
Chuck Type:
Keyless
Collection:
M12 FUEL™
Color Finish Category:
Reds
Color Finish Name:
Red, Black
Corded Cordless:
Cordless
ETL Listed:
No
Handle Type:
Pistol
Height:
7-4/5 in
Indoor Outdoor:
Indoor/Outdoor
Length:
6-3/5 in
Material:
Plastic
Material Type:
Glass Filled Nylon
Number of Tools Included:
1
Portable:
Yes
Power Source:
Electric
Product Type:
Drill
RPM:
1700
Reusable:
Yes
Tool Type:
Hammer Drill
Torque (In-Lbs):
350 in-lbs
Type:
M250420
UL Listed:
Yes
Variable Speed:
Yes
Volts:
12V
Weight:
2.3 lb
Width:
2-1/10 in