Cordless 12V 2 Tool Kit
M12 FUEL™ Cordless 12V 2 Tool Kit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Included is the M12 Fuel™ Drill Driver (2503-20), the Most Capable, Lightest Weight and Most Compact 12V Drill in the market
- At only 6.6 in and 2.8Lbs of weight it is the best drill to use in compact spaces
- The 2596-22 M12 Fuel™ 2-Tool Combo Kit is the Most Capable and Most Compact 12V Drill Driver and Impact Driver Combo Kit on the market
- It delivers the power to do a wide variety of applications at 1700 RPM’s and 350 inlbs
Documents
Specifications
- Application:
- Cutting
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 12V
- Battery Type:
- Redlithium™
- Bit Sizes:
- 1/2 in;1/4 in
- Case Included:
- Yes
- Collection:
- M12 FUEL™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- ETL Listed:
- No
- Height:
- 9-22/25 in
- Length:
- 6-3/5 in
- Number of Tools Included:
- 2
- Power Source:
- Battery
- RPM:
- 1700
- Torque (In-Lbs):
- 350 in-lbs
- UL Listed:
- No
- Volts:
- 12V
- Weight:
- 8.71 lb
- Width:
- 14-22/25 in