XL Size 12V Polyester Heated Vest Only in Black
M12™ Heated AXIS™ XL Size 12V Polyester Heated Vest Only in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- One-touch LED controller with (3) heat settings
- Up to (6) hours of run-time with M12™ REDLITHIUM™ Compact Battery Pack
- Quick-heat function reaches selected temperature 3X FASTER
- Reinforced high-wear zones protect from abrasion and tears
- Wind & Water Resistant
- Compressible design makes layering comfortable and easy.
- Washer and dryer safe
- Heating Zones: Chest & Back
- 100% Polyester insulation keeps heat in, doesn't add bulk
Specifications
- AMP:
- 2
- Application:
- Cutting
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 12V
- Battery Type:
- Redlithium™
- Clothing Size:
- XL
- Collection:
- M12™ Heated AXIS™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Corded Cordless:
- Cordless
- Depth:
- 22 in
- Gender:
- Mens
- Height:
- 1-1/5 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 22 in
- Material:
- Plastic
- Material Type:
- Polyester
- Power Source:
- Battery
- Product Type:
- Jacket
- Reusable:
- Yes
- UL Listed:
- No
- Volts:
- 12V
- Weight:
- 1.45 lb
- Width:
- 20 in