M12™ Heated AXIS™ XL Size Heated Axis Jacket

Part #M203RN21XL  |  Item #7808243  |  Manufacturer Part #203RN-21XL

$424.43 EACH

Clothing Size:

XL

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HYDROBREAK™ Rain Shell delivers 10k mm Rated Waterproof Jobsite Protection
  • M12™ Heated AXIS™ Jacket delivers HEAT ON DEMAND™ and is optimized for layering
  • As part of the M12™ Heated AXIS™ Layering System, the 203RN is built to layer and combat extreme rain conditions
  • 2.5 Layer Rain Shell: Outer ripstop polyester for tear and abrasion resistance
  • 2.5 Layer Rain Shell: Inner polyurethane laminate provides 10K mm waterproof protection
  • 2.5 Layer Rain Shell: Inner printed membrane delivers comfort and breathability
  • Velcro Enclosures: Front zipper, pockets and wrists for additional water protection
  • Standing collar and adjustable hood for additional water protection
  • Reinforced high-wear zones

Specifications

AMP: 2

Application: Cutting

Battery Type: Redlithium™

Clothing Size: XL

Collection: M12™ Heated AXIS™

Color Finish: Grey

Color Finish Category: Greys

Depth: 22 in

Height: 2 in

Length: 22 in

Material: Plastic

Material Type: Polyester

Power Source: Battery

Product Type: Jacket

Reusable: Yes

Tool Type: Gear

UL Listed: No

Volts: 12V

Weight: 2.62

Width: 20 in