Milwaukee

M12™ Heated Hand Warm in Black

Part #M232220  |  Manufacturer Part #2322-20

Color/Finish: Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Upgraded carbon fiber heating elements: distribute heat hands – 3 heat settings
  • Multi-layered fabric technology: actively warms hands and stimulates blood circulation to fingers
  • Powered by the M12™ REDLITHIUM™ battery: up to 6 hours of continuous heat on a single charge
  • Convenient external pocket: provides storage for keys, phone, camera, and more

Specifications

Application: Work Gear

Battery Size: 12V

Battery Type: Lithium-ion

Collection: M12™

Power Source: Battery

Volts: 12V