Milwaukee

M12™ L Size Heated Hoodie Kit in Black

Part #M2381  |  Manufacturer Part #2381-L

Clothing Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable cotton hoodie with waffle weave thermal lining provides 3 season layering on and off the jobsite
  • Carbon fiber heating elements provide adjustable heat to core body areas
  • Up to 6 hours of run time

Specifications

Clothing Size: L

Collection: M12™

Color Finish: Black

Material: Cotton, Plastic

Material Type: Polyester

Power Source: Battery

Volts: 12V