Milwaukee

M12™ XXL Size Heated Jacket in Grey

Part #M201G20  |  Manufacturer Part #201G-202X

Clothing Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Washer and dryer safe
  • Up to (8) hours of run-time with M12™ REDLITHIUM™ 2.0 compact battery pack
  • One-touch LED controller with (3) heat settings per heat zone (chest and back zone can be adjusted independently of front hand pocket zone)
  • ToughShell™ stretch polyester delivers 5X longer life and wind/water resistance
  • FreeFlex™ mobility gussets provide enhanced mobility
  • Adjustable cuffs and waist with drop tail extended back
  • High loft insulation to trap heat
  • (3) outer zip pockets, (1) inner zip pocket, (1) low-profile battery pocket

Specifications

Adjustable: Yes

Application: Work Gear

Battery Size: 12V

Battery Type: Lithium-ion

Clothing Size: XXL

Collection: M12™

Power Source: Battery

Type: Heated Jacket

Volts: 12V