L Size 12V Polyester Heated Hoodie in Black
M12™ L Size 12V Polyester Heated Hoodie in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- One-touch LED controller with (3) heat settings
- Up to (6) hours of run-time with M12™ REDLITHIUM™ Compact Battery Pack
- Quick-heat function reaches selected temperature 3X FASTER
- Durable utility pockets with reinforced edges to protect from abrasion
- Waffle weave thermal lining traps heat
- Fitted hood provides full range of vision when worn under a hard hat
- Washer and dryer safe
- Heating Zones: Chest & Back
- (2) large exterior pockets, (1) integrated device pocket, (1) low-profile battery pocket
Documents
Specifications
- AMP:
- 2
- Application:
- Cutting
- Battery Size:
- 12V
- Battery Type:
- Lithium-ion
- Clothing Size:
- L
- Collection:
- M12™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 20 in
- Height:
- 3-2/5 in
- Length:
- 20 in
- Material:
- Cotton, Plastic
- Material Type:
- Polyester
- Power Source:
- Battery
- Reusable:
- No
- UL Listed:
- Yes
- Volts:
- 12V
- Weight:
- 4.825 lb
- Width:
- 12-1/2 in