Milwaukee

M12™ L Size 12V Polyester Heated Hoodie in Red

Part #M302R21L  |  Manufacturer Part #302R-21L

Clothing Size:

L
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quick-heat function reaches selected temperature 3X faster
  • One-touch LED controller with (3) heat settings
  • Up to (6) hours of run-time with M12™ REDLITHIUM™ compact battery pack
  • Heating zones: chest & back
  • Washer and dryer safe
  • Waffle weave thermal lining traps heat
  • Fitted hood provides full range of vision when worn under a hard hat
  • Durable utility pockets with reinforced edges to protect from abrasion
  • (2) large exterior pockets, (1) integrated device pocket, (1) low-profile battery pocket

Documents

Specifications

AMP: 2

Application: Work Gear

Battery Size: 12V

Battery Type: Lithium-ion

Clothing Size: L

Collection: M12™

Color Finish: Red

Color Finish Category: Reds

Depth: 20 in

Height: 3-2/5 in

Length: 20 in

Material: Plastic

Material Type: Polyester

Power Source: Battery

Product Type: Hoodie

Reusable: No

UL Listed: No

Volts: 12V

Weight: 4.825

Width: 12-1/2 in