L Size 12V Polyester Heated Jacket Only in Black
M12™ L Size 12V Polyester Heated Jacket Only in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One-touch LED controller with (3) heat settings per heat zone
- Up to (8) hours of run-time with M12™ REDLITHIUM™ 2.0 compact battery pack, sold separately
- Quick-heat function reaches selected temperature 3X faster
- Reinforced high-wear zones protect from abrasion and tears
- Wind & water resistant
- Compressible design makes layering comfortable and easy
- Washer and dryer safe
- Heating zones: chest, back, & shoulders
- Adjustable waist with drop tail extended back
- 1% Polyester insulation keeps heat in, doesn't add bulk
Specifications
- Application:
- Cutting
- Bare Tool or Kit:
- Bare Tool
- Battery Size:
- 12V
- Battery Type:
- Lithium-ion
- Clothing Size:
- L
- Collection:
- M12™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Corded Cordless:
- Cordless
- Depth:
- 22 in
- Gender:
- Mens
- Height:
- 1-1/2 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 22 in
- Material:
- Plastic
- Material Type:
- Polyester
- Power Source:
- Battery
- Product Type:
- Jacket
- Reusable:
- Yes
- UL Listed:
- No
- Volts:
- 12V
- Weight:
- 1.79 lb
- Width:
- 20 in