Milwaukee

M12™ LED Stick Light in Red

Part #M235120  |  Manufacturer Part #2351-20

Volts:

12V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Powerful 3-LED design
  • Multi-position stainless steel hook
  • Over 4+ hours of run-time
  • 220 lm - bright, smooth, even beam

Documents

Specifications

Battery Type: Lithium-ion

Bulb Type: LED

Collection: M12™

Color Finish: Black, Red

Color Finish Category: Blacks

Depth: 2 in

Height: 9-1/4 in

Length: 9-1/4 in

Lumens: 220

Material: Plastic

Power Source: Battery

Tool Type: Work Light

Volts: 12V

Weight: 0.83

Width: 2 in