M Size 12V Polyester Heated Vest in Black

You last purchased this on
 
Milwaukee®

M12™ M Size 12V Polyester Heated Vest in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M12™ M Size 12V Polyester Heated Vest in Black

  • Fast #
  • Part #M303B21M
  • Item #7653467
  • Manufacturer Part #303B-21M
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • One-touch LED controller with (3) heat settings
  • Up to (6) hours of run-time with M12™ REDLITHIUM™ Compact Battery Pack
  • Quick-heat function reaches selected temperature 3X FASTER
  • Reinforced high-wear zones protect from abrasion and tears
  • Wind & Water Resistant
  • Compressible design makes layering comfortable and easy.
  • Washer and dryer safe
  • Heating Zones: Chest & Back
  • 100% Polyester insulation keeps heat in, doesn't add bulk
  • Requires Certification

Specifications

AMP:
2
Application:
Cutting
Bare Tool or Kit:
Tool Kit
Battery Size:
12V
Battery Type:
Redlithium™
Clothing Size:
M
Collection:
M12™
Color Finish Category:
Blacks
Color Finish Name:
Black
Corded Cordless:
Cordless
Depth:
22 in
Gender:
Mens
Height:
1-1/5 in
Indoor Outdoor:
Indoor/Outdoor
Length:
22 in
Material:
Plastic
Material Type:
Polyester
Power Source:
Battery
Product Type:
Vest
Reusable:
No
UL Listed:
Yes
Volts:
12V
Weight:
1.27 lb
Width:
20 in