This product requires certification to purchase.

M12 Wireless Monitor

Milwaukee®

M12™ M12 Wireless Monitor

  • Fast #
  • Part #M397120
  • Item #11641694
  • Manufacturer Part #3971-20
5 out of 5 Customer Rating
Brand image
Milwaukee®

M12™ M12 Wireless Monitor

  • Fast #
  • Part #M397120
  • Item #11641694
  • Manufacturer Part #3971-20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 5.5” HD Touchscreen Display
  • Pinch to Zoom, Rotate, and Pan
  • Add Audio, & Trim for Clear Reporting on the Jobsite
  • Wirelessly Compatible with the M18™ Modular Pipeline Inspection System and M12™ Compact Drain Line Inspection Cameras
  • Requires Certification
Dimensions & Measurements
Height
5-24/25 in
Length
7-39/50 in
Weight
2.05 lb
Width
2-19/20 in
Characteristics & Features
Battery Type
Li-ion (Lithium-ion)
Collection
M12™
Color Finish Name
Black, Red
Material
Plastic
Tool Type
Monitor
Electrical & Operational Information
Volts
12V
Warranty & Product Information
Application
Drain Inspection
Type
M397120
UL Listed
Yes
UPC
045242838783