Milwaukee

M12™ 1 in Press Jaw

Part #M491624  |  Manufacturer Part #49-16-2452

Cutting Capacity:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easy opening jaw designed for one handed use
  • Designed for use with all major fitting manufacturers including Viega® ProPress™ systems, Elkhart® APOLLOXPRESS™, and Grinnel® G-Press copper systems.
  • Compatible with M12™ Force Logic™ press tool
  • Manufactured for the highest standards of press quality and durability

Specifications

Collection: M12™

Cutting Capacity: 1 in

Depth: 3-19/20 in

Height: 1-3/10 in

Jaw Capacity in : 1 in

Length: 3-19/20 in

Material: Steel

Tool Type: Press Jaw

UL Listed: No

Weight: 3.435

Width: 5-3/5 in