DESCRIPTION

  • Burr-free cuts on PVC, CPVC, PEX tubing, BlazeMaster®, ABS, non-metallic conduit, and rubber hose
  • Includes M12™ plastic pipe shear, M12™ Redlithium™ battery, M12™ lithium-ion battery charger, and carrying case
  • Quick blade return
  • Redlithium™ battery technology
  • Shear mechanism allows for cuts up to 2" schedule 80 PVC
  • Stainless steel blade and aluminum jaw

Milwaukee M12 PVC Shear

M247021

Length:

SPECIFICATIONS

AMP
1.4
Color Finish
Black, Red
Length
14-3/8 in
Material
Stainless Steel
UL Listed
No
Volts
12V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY