S Size 12V Polyester Heated Womens Jacket in Black
M12™ S Size 12V Polyester Heated Womens Jacket in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One-touch LED controller with (3) heat settings per heat zone
- Up to (8) hours of run-time with M12™ REDLITHIUM™ 2.0 Compact Battery Pack
- Quick-heat function reaches selected temperature 3X FASTER
- Reinforced high-wear zones protect from abrasion and tears
- Wind & Water Resistant
- Compressible design makes layering comfortable and easy.
- Washer and dryer safe
- Heating Zones: Chest, Back, & Shoulders
- 100% Polyester insulation keeps heat in, doesn't add bulk
Documents
Specifications
- AMP:
- 2
- Application:
- Cutting
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 12V
- Battery Type:
- Lithium-ion
- Clothing Size:
- S
- Collection:
- M12™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Corded Cordless:
- Cordless
- Depth:
- 22 in
- Gender:
- Womens
- Height:
- 1 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 22 in
- Material:
- Synthetic Fiber, Plastic
- Material Type:
- Tricot, Polyester, Spandex
- Power Source:
- Battery
- Product Type:
- Jacket
- Reusable:
- No
- UL Listed:
- Yes
- Volts:
- 12V
- Weight:
- 1.52 lb
- Width:
- 20 in