Milwaukee

M12™ S Size Ripstop Polyester Womens Vest in Black

Part #M333B20S  |  Manufacturer Part #333B-20S

Clothing Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quick-heat function reaches selected temperature 3X faster
  • One-touch LED controller with (3) heat settings
  • Up to (6) hours of run-time with M12™ REDLITHIUM™ compact battery pack
  • Heating zones: chest & back
  • Washer and dryer safe
  • Wind & water resistant
  • Compressible design makes layering comfortable and easy
  • Reinforced high-wear zones protect from abrasion and tears
  • 1% Polyester insulation keeps heat in, doesn't add bulk
  • Adjustable waist with drop tail extended back

Specifications

Application: Work Gear

Bare Tool or Kit: Bare Tool

Battery Type: REDLITHIUM™

Clothing Size: S

Collection: M12™

Color Finish: Black

Color Finish Category: Blacks

Corded Cordless: Cordless

Gender: Womens

Indoor Outdoor: Indoor/Outdoor

Material: Plastic

Material Type: Polyester

Power Source: Battery

Product Type: Vest

Reusable: Yes

UL Listed: No

Volts: 12V