Cleaning 4 ft. Urinal Auger Kit

This product has been replaced by

M12 TRAPSNAKE 4 URINAL AUGER
Milwaukee® M12 TRAPSNAKE 4 URINAL AUGER
Manufacturer Part #3574-21
You last purchased this on
 
Milwaukee®

M12™ Trapsnake™ Cleaning 4 ft. Urinal Auger Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

M12 TRAPSNAKE 4 URINAL AUGER
Milwaukee® M12 TRAPSNAKE 4 URINAL AUGER
Manufacturer Part #3574-21
Milwaukee®

M12™ Trapsnake™ Cleaning 4 ft. Urinal Auger Kit

  • Fast #
  • Part #M257421
  • Item #7238604
  • Manufacturer Part #2574-21
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Patent pending cable lock: integrated locking mechanism which holds the cable in place for easy telescoping extension and retraction
  • Fixed rubber boot: prevents porcelain scratches throughout the life of the tool
  • Powered by M12™ TRAPSNAKE™ driver: maneuvers traps faster and protects porcelain, compatible with all TRAPSNAKE™ augers
  • M12™ battery
  • Industry’s first replaceable cables
  • Requires Certification

Specifications

Application:
Cutting
Autofeed Cable:
No
Bare Tool or Kit:
Bare Tool
Battery Type:
Lithium-ion
Cable Length (ft):
4 ft
Case Included:
No
Case Material:
Plastic
Collection:
M12™ Trapsnake™
Color Finish Category:
Reds
Color Finish Name:
Red, Black
Corded Cordless:
Cordless
Depth:
4 in
Diameter:
3/8 in
Height:
39 in
Length:
4 in
Material:
Metal, Rubber
Number of Tools Included:
2
Overall Depth:
4 in
Overall Height:
39 in
Overall Length:
4 in
Pipe Capacity:
4 in
Power Source:
Battery, Manual
Product Type:
Drain Cleaner
Tool Type:
Urinal Auger
UL Listed:
Yes
Volts:
12V
Weight:
6.4 lb
Width:
3 in