This product requires certification to purchase.

Women’s Heated AXIS Jacket in Black, Small

Milwaukee®

M12™ Women’s Heated AXIS Jacket in Black, Small

  • Fast #
  • Part #MF102B21S
  • Item #10334692
  • Manufacturer Part #F102B-21S
4.3 out of 5 Customer Rating
Brand image
Milwaukee®

M12™ Women’s Heated AXIS Jacket in Black, Small

  • Fast #
  • Part #MF102B21S
  • Item #10334692
  • Manufacturer Part #F102B-21S
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • HEXON HEAT TECHNOLOGY™ EQUIPPED
  • STAYS WARMER FOR LONGER, FASTEST HEAT UP TIME, GREATER HEAT COVERAGE
  • All Day Run-Time: (12) hours on low, (6) hours on medium and (3) hours on high
  • (3) Heat Zones: Chest, Back and Shoulders
  • High, Medium and Low heat settings for each zone
  • Zone Control Options: Chest & Back and/or Shoulders
  • 4 Total Pockets: (2) hand zippered pockets, (1) interior zippered pocket, (1) zippered battery pass-thru pocket for front or back battery placement
  • Low-bulk insulation keeps you warm without sacrificing mobility
  • Zippered Battery Pass-Thru Pocket: Position the battery in the front or back pocket to improve comfort
  • Adjustable waist drawcord keeps heat in
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
S
Height
1 in
Length
27 in
Number of Pieces
1 Piece
Weight
2.453 lb
Width
15-3/4 in
Characteristics & Features
Battery Size
12V
Battery Type
Li-ion (Lithium-ion)
Collection
M12™
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Material Type
Polyester
Reusable
Yes
Electrical & Operational Information
Power Source
Battery
Volts
12V
Warranty & Product Information
Product Type
Jacket
Type
MF102B21S
UL Listed
Yes
UPC
045242824403