Milwaukee

M12™ S Size Womens Heated Jacket Kit in Black

Part #M231B21  |  Manufacturer Part #231B-21S

Clothing Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes M12™ heated jacket, M12™ battery holder with 2.1A USB charger M12™, RedLithium™ 2.0 compact battery pack and M12™ battery charger

Specifications

AMP: 2

Clothing Size: S

Collection: M12™

Color Finish: Black

Material: Brushed Tricot, Plastic, Spandex Softshell

Material Type: Polyester

Power Source: Battery

Type: Heated Jacket

Volts: 12V