Milwaukee

M12™ XL Size 12 V Heated Hoodie in Khaki

Part #M2375XL  |  Manufacturer Part #2375-XL

Clothing Size:

XL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable carbon fiber heating elements
  • Three heat settings: Adjustable by zone to provide the right amount of heat for any weather
  • Durable cotton blend built to withstand the toughest jobsite wear and tear
  • Waffle weave thermal liner and rib knit cuffs for maximum comfort and heat retention
  • Washer and dryer safe

Specifications

Clothing Size: XL

Collection: M12™

Color Finish: Khaki

Material: Cotton

Power Source: Battery

Volts: 12V