M12™ XL Size Brushed Tricot and Polyester Heated Hooded Kit

Part #M302BL21XL  |  Item #8254509  |  Manufacturer Part #302BL-21XL

Clothing Size:

XL

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quick-heat function reaches selected temperature 3X FASTER
  • One-touch LED controller with (3) heat settings
  • Up to (6) hours of run-time with M12™ REDLITHIUM™ Compact Battery Pack
  • Heating Zones: Chest & Back
  • Washer and dryer safe
  • Waffle weave thermal lining traps heat
  • Fitted hood provides full range of vision when worn under a hard hat
  • Durable utility pockets with reinforced edges to protect from abrasion
  • (2) large exterior pockets, (1) integrated device pocket, (1) low-profile battery pocket

Specifications

AMP: 1.5

Application: Cutting

Battery Type: Lithium-ion

Clothing Size: XL

Collection: M12™

Color Finish: Black

Color Finish Category: Blacks

Gender: Unisex

Height: 3-2/5 in

Length: 20 in

Material: [Brushed Tricot, Plastic]

Material Type: Polyester

Power Source: [Battery, Cordless]

Product Type: Hoodie

Reusable: Yes

UL Listed: No

Volts: 12V

Weight: 5.16

Width: 12-1/2 in