XL Size Brushed Tricot and Polyester Heated Hoodie Only

You last purchased this on
 
Milwaukee®

M12™ XL Size Brushed Tricot and Polyester Heated Hoodie Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M12™ XL Size Brushed Tricot and Polyester Heated Hoodie Only

  • Fast #
  • Part #M302BL20XL
  • Item #8254510
  • Manufacturer Part #302BL-20XL
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • One-touch LED controller with (3) heat settings
  • Up to (6) hours of run-time with M12™ REDLITHIUM™ Compact Battery Pack
  • Quick-heat function reaches selected temperature 3X FASTER
  • Durable utility pockets with reinforced edges to protect from abrasion
  • Waffle weave thermal lining traps heat
  • Fitted hood provides full range of vision when worn under a hard hat
  • Washer and dryer safe
  • Heating Zones: Chest & Back
  • "Includes Durable utility pockets with reinforced edges to protect from abrasion"
  • Requires Certification

Specifications

AMP:
1.5
Application:
Cutting
Battery Type:
Lithium-ion
Clothing Size:
XL
Collection:
M12™
Color Finish Category:
Blacks
Color Finish Name:
Black
Gender:
Unisex
Height:
3-2/5 in
Length:
20 in
Material:
Brushed Tricot, Plastic
Material Type:
Polyester
Power Source:
Battery, Cordless
Product Type:
Hoodie
Reusable:
Yes
UL Listed:
No
Weight:
3.265 lb
Width:
12-1/2 in