XXXL Size Heated Jacket Kit in Black
This product has been replaced by
Manufacturer Part #202B-213X
M12™ XXXL Size Heated Jacket Kit in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes M12™ heated jacket, M12™ battery holder with 2.1A USB charger M12™, RedLithium™ 2.0 compact battery pack and M12™ battery charger
Specifications
- Clothing Size:
- XXXL
- Collection:
- M12™
- Color Finish Name:
- Black
- Material:
- Plastic, Brushed Tricot
- Material Type:
- Polyester
- Power Source:
- Battery
- Volts:
- 12V