Milwaukee

M18™ 1/2 in. High-Torque Impact Wrench with Ring Kit

Part #M276320  |  Manufacturer Part #2763-20

Drive Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Delivers up to 700' per lbs of maximum fastening torque, up to 1100' per lbs of nut-busting torque and up to 2x more runtime
  • PowerState™ brushless motor
  • RedLink Plus™ intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger
  • RedLithium™ battery technology
  • Anvil with friction ring

Specifications

Bare Tool or Kit: Bare Tool

Battery Type: Lithium-ion

Collection: M18™

Corded Cordless: Cordless

Drive Size: 1/2 in

Drive Type: Square

Power Source: Battery

Type: M276320

Volts: 18V