1/2 in. Impact Wrench
This product has been replaced by
Manufacturer Part #2755-20
M18™ 1/2 in. Impact Wrench
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The Milwaukee® PowerState™ brushless motor provides increased efficiency, lasts longer and delivers maximum power
- RedLink Plus™ intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger
- Delivers 210 ft/lbs and 2520 in/lbs of torque in a compact design
- Utilizes a pin detent design for maximum socket retention
Documents
Specifications
- Bare Tool or Kit:
- Bare Tool
- Battery Type:
- Lithium-ion
- Collection:
- M18™
- Corded Cordless:
- Cordless
- Drive Size:
- 1/2 in
- Drive Type:
- Impact
- Length:
- 6 in
- Power Source:
- Battery
- RPM:
- 2400
- Type:
- M265520
- Volts:
- 18V