Short Throw Press Tool Kit with PureFlow™ Jaws
M18™ Short Throw Press Tool Kit with PureFlow™ Jaws
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Designed for one handed use
- Auto Cycle ensures full press every time
- Auto cycle built-in
- 40% Faster Press
- Optimized for residential installs
- Spring loaded jaw grips ring for precise alignment
- No Calibration Interval
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- Application:
- Cutting
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 2.0AH
- Battery Type:
- REDLITHIUM™
- CSA Certified:
- No
- Case Included:
- Yes
- Case Material:
- Plastic
- Clean Bagged:
- Yes
- Collection:
- M18™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Cutting Capacity:
- 1 in
- Depth:
- 23-2/5 in
- Diameter:
- 6-1/5 in
- Drive Size:
- 1 in, 1/2 in, 3/4 in, 3/8 in, 5/8 in
- FM Approved:
- No
- Fits Pipe Size:
- 3/8 in - 1 in
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 5/8 in
- Fitting Size 4:
- 3/4 in
- Fitting Sizes:
- 3/8 in x 1/2 in x 5/8 in x 3/4 in
- GSA Approved:
- No
- Handle Length (in):
- 4 in
- Handle Material:
- Iron
- Handle Type:
- Straight
- Height:
- 3 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor/Outdoor
- Jaw Capacity (in):
- 1 in
- Length:
- 13-1/2 in
- Material:
- Plastic, Metal, Rubber
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 3
- Origin:
- Global
- Overall Height:
- 3 in
- Overall Length:
- 13-1/2 in
- Pipe Capacity:
- 3/8 in - 1 in
- Portable:
- Yes
- Power Source:
- Battery
- Product Type:
- Press Tool
- Reusable:
- Yes
- Thickness:
- 15-3/4 in
- Tool Type:
- Press Tool
- Type:
- M267422P
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 41.8 lb
- Width:
- 15-3/4 in