1500 RPM Right Angle Drill Bare Tool
M18™ 1500 RPM Right Angle Drill Bare Tool
Package Quantity Info:
EA: 1 IP: 1 CA: 15-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3/8 in. single sleeve ratcheting chuck - maximum versatility and grip
- Electronic clutch - 11 settings + drill mode for complete control in fastening applications
- 3.75 in. head length - great for working in tight spaces
- Built in LED's - illuminates work surface and indicates clutch out
- Extended multi-position handle - provides convenience and versatility
Specifications
- AMP:
- 2.8
- Application:
- Drilling
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- REDLITHIUM™
- Chuck Size:
- 3/8 in
- Chuck Type:
- Keyless
- Collection:
- M18™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Corded Cordless:
- Cordless
- ETL Listed:
- No
- Height:
- 11-1/4 in
- Length:
- 11 in
- Magnetic:
- No
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 1500
- Tool Type:
- Drill Kit
- Type:
- M261521CT
- UL Listed:
- No
- Volts:
- 18V
- Weight:
- 7.86 lb
- Width:
- 4 in