18-1/2 in. Reciprocating Saw
M18™ 18-1/2 in. Reciprocating Saw
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- POWERSTATE™ Brushless motor: supplies constant power for faster cuts and reduced heat for extended life
- REDLINK Plus™ intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
- Delivers faster than corded cutting speed and the durability of a corded saw.
- LED light: illuminates dark work spaces
- Universal keyless blade clamp: Quik-Lok® universal clamp accepts all reciprocating saw blades with a concealed, keyless clamp system
- Keyless adjustable shoe: adjustable show allows user to easily change position of shoe to extend blade life
- Easily toggle between up to four custom performance profiles that can be saved to the memory of the tool
- ONE-KEY™ Compatible: customize, track and manage tool’s performance and location
- Hang hook: allows for convenient storage on the job
Specifications
- AMP:
- 9
- Application:
- Cutting
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Lithium-ion
- Collection:
- M18™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Grey, Red
- Corded Cordless:
- Cordless
- Length:
- 18-1/2 in
- Power Source:
- Battery
- RPM:
- 3000
- Saw Type:
- Reciprocating
- UL Listed:
- No
- Volts:
- 18V
- Weight:
- 9.7 lb