18 V 3/8 in. Impact Wrench Kit
This product has been replaced by
Manufacturer Part #2754-22
M18™ 18 V 3/8 in. Impact Wrench Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Redlink Plus™ Electronic Intelligence allows the operator to choose between 3 fastening modes with Milwaukee’s proprietary DRIVE CONTROL™ feature
- Utilizes a friction ring design for fast, easy socket changes
- Delivers a best-in-class 200 ft-lbs. And 2,400 in-lbs of torque in a compact design
- The Milwaukee® REDLITHIUM™ Battery Pack is the most durable pack on the market and provides up to 50% more run time
- The Milwaukee® Powerstate™ brushless motor provides increased efficiency, lasts longer and delivers maximum power
Documents
Specifications
- AMP:
- 4
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 18V
- Battery Type:
- Redlithium™
- Collection:
- M18™
- Corded Cordless:
- Cordless
- Drive Size:
- 3/8 in
- Drive Type:
- Impact
- Length:
- 6 in
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 2400
- Torque (In-Lbs):
- 2400 in-lbs
- Type:
- M265422
- Volts:
- 18V
- Weight:
- 2.13 lb