M18 18-Volt Lithium-Ion Cordless 120 ft. Pipeline Inspection System Image Reel (Tool-Only)
M18 18-Volt Lithium-Ion Cordless 120 ft. Pipeline Inspection System Image Reel (Tool-Only)
Frequently Purchased Together
Product Details
- 25 mm self-leveling camera head
- 10 mm Push Cable Diameter provides best mix of stiffness and flexibility
- 1080p camera resolution providing the industry's clearest image inside of drain lines
- Removable backpack straps for hands free carrying
- Line Trace Frequency: 33kHz, 83kHz
- Powered by the M18™ 500GB Control Hub
- Sonde Frequency: 512Hz, 33 KHz
- Line Capacity: 2"-6"
- On board monitor mount for viewing and transportation
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Diameter:
- 10 mm
- Handheld:
- Yes
- Handle Type:
- Telescopic
- Height:
- 17-4/5 in
- Length:
- 120 ft
- Number of Pieces:
- 3 Piece
- Number of Tools Included:
- 1
- Portable:
- Yes
- Product Type:
- Reel
- Weight:
- 25.4 lb
- Width:
- 17-4/5 in