M18 18-Volt Lithium-Ion Cordless 200 ft. Pipeline Inspection System Image Reel (Tool-Only)
M18 18-Volt Lithium-Ion Cordless 200 ft. Pipeline Inspection System Image Reel (Tool-Only)
Frequently Purchased Together
Product Details
- 34 mm self-leveling camera head
- 12 mm Push Cable Diameter provides stiffness to push maximum distance
- 1080p camera resolution providing the industry's clearest image inside of drain lines
- Extendable handle and wide wheelbase provide maximum stability
- Line Trace Frequency: 33kHz, 83kHz
- Powered by the M18™ 500GB Control Hub
- Sonde Frequency: 512Hz, 33 KHz
- Line Capacity: 3"-10"
- On board monitor mount for viewing and transportation
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Diameter:
- 12 mm
- Handheld:
- Yes
- Handle Type:
- Telescopic
- Height:
- 21-9/10 in
- Length:
- 200 ft
- Number of Pieces:
- 3 Piece
- Number of Tools Included:
- 1
- Portable:
- Yes
- Product Type:
- Reel
- Weight:
- 48.3 lb
- Width:
- 21-9/10 in