Cordless 18V Reciprocating Saw 15 Tool Kit
M18™ Cordless 18V Reciprocating Saw 15 Tool Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- New Milwaukee REDLITHIUM XC 4.0 battery provides up to 2X more run-time, 20% more power and 2X more recharges than standard lithium-ion batteries
- Compatible batteries: compact 1.5 Ah (48-11-1815), compact 2.0 Ah (48-11-1820), extra capacity 3.0 Ah (48-11-1828), extended capacity 4.0 Ah (48-11-1840)
- REDLITHIUM battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
- Includes: (4) 48-11-184 M18 4. Ah REDLITHIUM batteries, (1) 48-59-186 M18 6-pack sequential charger, and (3) contractor bags
- Includes: (1) 2663 - 2 M18 1/2 in. high torque impact wrench with ring, (1) 2615 - 2 M18 right angle drill, (1) 2612 - 2 M18 5/8 SDS+ rotary hammer, (1) 262 - 2 M18 saw
- Includes: (1) 268 - 2 M18 grinder, (1) 2645 - 2 M18 jig saw, (1) 2626 - 2 M18 multi tool, (1) 884 - 2 M18 blower, (1) 2735 - 2 M18 LED work light
- Includes: (1) 2607 - 20 M18 compact 1/2 in. hammer drill/driver, (1) 2656 - 20 M18 1/4 in. hex impact driver, (1) 2659 - 20 M18 1/2 in. impact wrench
- Compatible chargers: M18/M12 multi-voltage (48-59-1812), M18 AC/DC (2710-20)
Documents
Specifications
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Lithium-ion
- Collection:
- M18™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Number of Tools Included:
- 15
- Power Source:
- Battery
- Saw Type:
- Reciprocating
- UL Listed:
- No
- Volts:
- 18V
- Weight:
- 88.5 lb