18V D-Handle Jig Saw Kit
This product has been replaced by
Manufacturer Part #2737-20
M18™ 18V D-Handle Jig Saw Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- REDLITHIUM battery technology: superior pack construction, electronics and performance deliver more work per charge and more work over pack life than any battery on the market
- 4-Position orbital cutting provides versatility for application-specific cutting
- Powerstate™ brushless motor: Increased SPM and the power to cut hard materials
- LED light illuminates the cut line
- Redlink Plus™ Intelligence: the most advanced system of cordless power tool electronics, provides optimized performance and overload protection using total system communication between tool, battery and charger
- Variable speed ranges between 0 and 3500 strokes per minute, providing precise control for clean cuts with less chipping
- Accepts T-Shank jig saw blades
- On/Off cut line blower keeps the cut line clear of debris, and allows user to turn off blower when using dust extraction
- Includes non-marring shoe cover for protection of finished surfaces
Specifications
- AMP:
- 5
- Application:
- Cutting
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 18V
- Battery Type:
- Redlithium™
- CSA Certified:
- Yes
- Collection:
- M18™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Depth:
- 10-4/5 in
- Handle Type:
- D-handle
- Height:
- 8-3/5 in
- Length:
- 8-9/10 in
- Material:
- Glass Filled Nylon
- Number of Tools Included:
- 3
- Power Source:
- Battery
- Saw Type:
- Jig
- UL Listed:
- Yes
- Variable Speed:
- Yes
- Volts:
- 18V
- Weight:
- 6.49 lb
- Width:
- 3-1/5 in