18V Oscillating Multi-Tool

You last purchased this on
 
Milwaukee®

M18™ 18V Oscillating Multi-Tool

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M18™ 18V Oscillating Multi-Tool

  • Fast #
  • Part #M262621CP
  • Item #7966747
  • Manufacturer Part #2626-21CP
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • All-metal gear case: Provides added jobsite durability
  • Built-in LED light: Illuminates dark work spaces
  • Powerful motor: Delivers 11,000 to 18,000 OPM
  • Tool-free blade change: Offers faster changes and no tools to misplace
  • REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • Requires Certification

Specifications

AMP:
1.5
Application:
Cutting
Bare Tool or Kit:
Tool Kit
Battery Size:
18V
Battery Type:
REDLITHIUM™
Case Included:
Yes
Case Material:
Plastic
Collection:
M18™
Color Finish Category:
Reds
Color Finish Name:
Red
Corded Cordless:
Cordless
Height:
5-3/25 in
Indoor Outdoor:
Indoor/Outdoor
Length:
11-7/8 in
Material:
Plastic
Number of Pieces:
4 Piece
Number of Tools Included:
1
Power Source:
Battery
Product Type:
Battery
Tool Type:
Oscillating Multi-Tool
UL Listed:
Yes
Volts:
18V
Weight:
4.15 lb
Width:
3-53/100 in