Milwaukee

M18™ 18V Starter Kit

Part #M48591890P  |  Manufacturer Part #48-59-1890P

Volts:

18V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Best-in-class construction: offers long-lasting performance and durability
  • Onboard fuel gauge: displays remaining runtime for less downtime on the job
  • All-weather performance: delivers fade free power in extreme jobsite conditions
  • Versatility: powers more than 100 Milwaukee® M18™ cordless power tools

Documents

Specifications

AMP: 9

Application: Power

Battery Size: 18V

Battery Type: Lithium-ion

Collection: M18™

Color Finish: Black, Red

Color Finish Category: Reds

Depth: 12-3/5 in

ETL Listed: No

Height: 12-99/100 in

Length: 12-3/5 in

Material: Metal, Plastic, Rubber

Power Source: Battery

Tool Type: Batteries

Volts: 18V

Weight: 7.12

Width: 3-47/50 in