3/4 in. PEX Crimp Jaw for Short Throw Press Tool
M18™ 3/4 in. PEX Crimp Jaw for Short Throw Press Tool
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Spring loaded design grips ring for precise alignment
- For use with the M18™ short throw press tool
- Easy open design for one handed presses
- 2 Year warranty
Specifications
- ASTM:
- ASTM F-1807, ASTM F-2159
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Collection:
- M18™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black Stainless
- Cutting Capacity:
- 3/4 in
- Depth:
- 7-1/2 in
- Handle Material:
- Rubber
- Handle Type:
- Jaw
- Height:
- 2-7/10 in
- Length:
- 7-1/2 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Tool Type:
- Crimp Jaw
- UL Listed:
- No
- Weight:
- 2.99 lb
- Width:
- 6-3/10 in