3/4 in. High-Torque Impact Wrench with Ring
M18™ 3/4 in. High-Torque Impact Wrench with Ring
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Redlink Plus™ Intelligence: allows the operator to choose between 2 fastening modes with Milwaukee’s proprietary DRIVE CONTROL™ feature. Mode 1 delivers up to 375 ft-lbs of maximum fastening torque, and Mode 2 up to 750 ft-lbs maximum fastening torque
- 3/4" Anvil with friction ring for fast, easy socket changes
- Superior performance: Delivers up to 750 ft-lbs of maximum fastening torque, up to 1,200 ft-lbs of nut-busting torque and up to 2X more runtime
- REDLITHIUM™ XC5.0 Battery Pack (not included): Provides superior pack construction, electronics and performance to deliver 2X more runtime
- Powerstate™ brushless motor: Out-powers competitors yet runs cooler with no wearable components
Specifications
- AMP:
- 4
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 18V
- Battery Type:
- Redlithium™
- Collection:
- M18™
- Corded Cordless:
- Cordless
- Drive Size:
- 3/4 in
- Length:
- 9 in
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 1700
- Torque (In-Lbs):
- 9000 in-lbs
- Type:
- M276422
- Volts:
- 18V