4-1/2 in. Grinder Slide Switch Lock-On Kit

You last purchased this on
 
Milwaukee®

M18™ 4-1/2 in. Grinder Slide Switch Lock-On Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M18™ 4-1/2 in. Grinder Slide Switch Lock-On Kit

  • Fast #
  • Part #M278122
  • Item #4665063
  • Manufacturer Part #2781-22
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Powerstate™ brushless motor Delivers maximum power and up to 10X longer motor life
  • Redlink Plus™ Intelligence provides optimized performance, electronic clutch, and overload protection using total system communication between tool, battery and charger
  • M18 Fuel™ 4-1/2 in / 5 in Grinder supplies maximum sustained power to complete the toughest grinding, surface preparation and cutting applications
  • Slide switch Reduces user fatigue
  • Same metal housing & gearing system as legendary high performance corded grinders
  • 100% Tool free Make all accessory changes and guard adjustments without a wrench for increased productivity
  • World’s first cordless grinder with corded performance
  • REDLITHIUM™ XC5.0 Battery Pack provides superior pack construction, electronics, and performance to deliver 2X more run-time and more work over pack life
  • 5/8 In-11 Arbor Size
  • Requires Certification

Specifications

AMP:
4
Application:
Cutting
Arbor Hole Size:
5/8 in
Battery Size:
18V
Battery Type:
Redlithium™
CSA Certified:
Yes
Collection:
M18™
Color Finish Category:
Reds
Color Finish Name:
Red
Corded Cordless:
Cordless
Diameter:
4-1/2 in
Handle Type:
Side Handle
Height:
8-29/50 in
Length:
15 in
Material:
Metal
Number of Pieces:
1 Piece
Number of Tools Included:
2
Power Source:
Battery
RPM:
8500
Tool Type:
Grinder
Type:
M278122
UL Listed:
No
Volts:
18V
Weight:
8.2 lb
Width:
15 in