Cordless 15A 7-1/4 in. 18V Circular Saw Tool Kit
M18 Fuel™ Cordless 15A 7-1/4 in. 18V Circular Saw Tool Kit
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- REDLITHIUM™ XC5.0 Battery Pack: Provides superior pack construction, more work per charge and more work over the life of the pack than competitive batteries
- Integrated Rafter Hook for easy storage between uses
- Powerstate™ brushless motor: Increased cutting speed and power through the toughest applications
- Electric brake to stop blade after trigger is released
- LED Light for great cutline visibility in low light situations
- LED light for increased accuracy and visibility
- 2-1/2 in Cut Depth for greater range of applications
- Redlink Plus™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Application:
- Carpentry, Contractors, Remodeling
- Arbor Hole Size:
- 5/8 in
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- HD12.0
- Battery Type:
- REDLITHIUM™
- Blade Material:
- Magnesium
- Collection:
- M18 Fuel™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black, Grey
- Corded Cordless:
- Cordless
- Cutting Capacity:
- 1-7/8 in - 2-1/2 in
- Depth:
- 13-3/4 in
- Diameter:
- 7-1/4 in
- ETL Listed:
- No
- Height:
- 11-1/10 in
- Length:
- 13-3/4 in
- Light Bulb Type:
- LED
- Material:
- Metal, Plastic
- Material Type:
- Nylon
- Number of Pieces:
- 4 Piece
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 5800
- Saw Type:
- Circular
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 7.5 lb
- Width:
- 8 in