M18™ 7-3/5 in. Hammer Drill and Driver

Part #M270622  |  Item #7034201  |  Manufacturer Part #2706-22

$385.78 EACH

Length:

7-3/5 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Redlithium™ Batteries deliver more work per charge and more work over the life of the battery
  • Easily toggle between up to four custom performance profiles that can be saved to the memory of the tool
  • Redlink Plus™ Intelligence: prevents damage to the tool and battery due to overloading or overheating
  • ONE-KEY™ Compatible: Customize, Track and Manage tool’s performance and location.

Specifications

Application: Cutting

Battery Size: 18V

Battery Type: Redlithium™

Bit Diameter: 1/2 in

Chuck Size: 1/2 in

Collection: M18™

Color Finish: [Black, Red]

Color Finish Category: Blacks

Corded Cordless: Cordless

Height: 14 in

Length: 7-3/5 in

Material: [Metal, Plastic]

Number of Tools Included: 5

Power Source: Battery

RPM: 2000

Tool Type: Hammer Drill

Torque In-Lbs : 1200 in-lbs

Type: M270622

Volts: 18V

Weight: 3.4

Width: 18-1/10 in