• Cart

DESCRIPTION

  • Battery fuel gauge
  • Gear-protecting clutch extends the life of the tool
  • Lever action Quik-Lok™ blade clamp
  • Variable speed trigger

Milwaukee M18™ Hackzall® 17-3/4 in. 18 V Saw Tool Only

M262020

Blade Length:

17-3/4 in

SPECIFICATIONS

Blade Length
17-3/4 in
Collection
M18™ Hackzall®
Color Finish
Black, Red
Color Finish Category
Blacks
Power Source
Battery
Volts
18V
Weight
4.6

  • QUANTITY

0 item(s) added to Cart Checkout Now