DESCRIPTION

  • Blade ejection system
  • Cast aluminum gear case
  • Compact lightweight design
  • Cut capacity: 3-1/4"
  • Drop resistant pulley guard
  • LED light illuminates dark work spaces
  • Tool free adjustable material shoe

Milwaukee M18 Band Saw Bare

M262920

Length:

16 in

SPECIFICATIONS

Length
16 in
Volts
18V

Starting at
$267.79
EACH
  • QUANTITY

DOCUMENTS