Cordless 18V 1/2 in Hammer Drill
M18™ Cordless 18V 1/2 in Hammer Drill
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Delivers 1200" per lbs of peak torque and up to 2000 RPM for faster drilling speeds
- RedLink Plus™ intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger
- PowerState™ Brushless Motor
- Customize track and manage tool’s performance and location
- Deliver more work per charge and more work over the life of the battery
- One-Key™ compatible
- RedLithium™ battery technology
- Prevents damage to the tool and battery due to overloading or overheating
- Easily toggle between up to four custom performance profiles that can be saved to the memory of the tool
Specifications
- Battery Type:
- Lithium-ion
- Chuck Size:
- 1/2 in
- Collection:
- M18™
- Corded Cordless:
- Cordless
- Length:
- 7-3/5 in
- RPM:
- 2000
- Tool Type:
- Hammer Drill
- Volts:
- 18V