Milwaukee

M18™ Cordless 18V 2 Tool Kit

Part #M289722PO  |  Manufacturer Part #2897-22PO

Volts:

18V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 2-Speed Hammer Drill delivers 1,200 in. lbs. of peak torque
  • Impact features proprietary 4-Mode Drive Control
  • Part of the M18™ System, featuring over 125+ tools
  • Hammer drill/driver's POWERSTATE Brushless Motor delivers 1200 in. lbs. of peak torque and up to 2000 RPM for faster drilling speeds
  • Impact driver's POWERSTATE Brushless Motor delivers 1800 in. lbs. of fastening torque for faster driving speeds
  • REDLINK PLUS Intelligence prevents damage to tool and battery due to overloading or overheating
  • REDLITHIUM XC 5.0Ah batteries provide powerful performance
  • PACKOUT™ Tool Box: Part of the PACKOUT™ Modular Storage System
  • PACKOUT™ Tool Box: Constructed with Impact Resistant Polymers
  • PACKOUT™ Tool Box: IP65 Rated Weather Seal

Specifications

AMP: 5

Bare Tool or Kit: Tool Kit

Battery Type: Lithium-ion

Collection: M18™

Corded Cordless: Cordless

ETL Listed: No

Height: 20-2/25 in

Number Of Pieces: 2 Piece

Number of Tools Included: 2

Power Source: Battery

Tool Type: Combination

Type: M289722PO

UL Listed: No

Volts: 18V

Width: 5-7/25 in